The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Product Description
Altistart 01 Soft Start (ATS01),
Specifications
Specifications
Input Range Voltage (AC)
110-480 VAC
Max Current
30 A
Temperature (F)
14-104 °F
Bypass
Yes
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Altistart 22 Soft Start (ATS22),
Specifications
Specifications
Input Range Voltage (AC)
208-600 VAC
Max Current
40 A
Max HP 230/240V 3PH
15 hp
Max HP 460/480V 3PH
30 hp
Max HP 575/600V 3PH
40 hp
Temperature (F)
14-104 °F
Bypass
Yes
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Altistart 01 Soft Start (ATS01),
Specifications
Specifications
Input Range Voltage (AC)
110-480 VAC
Max Current
125 A
Temperature (F)
14-104 °F
Bypass
Yes
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Altistart 01 Soft Start (ATS01),
Specifications
Specifications
Input Range Voltage (AC)
110-480 VAC
Max Current
45 A
Temperature (F)
14-104 °F
Bypass
Yes
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Altistart 01 Soft Start (ATS01),
Specifications
Specifications
Nominal Load Voltage
480 V
Input Range Voltage (AC)
460-480 VAC
Max Current
160 A
Temperature (F)
14-104 °F
Bypass
Yes
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Altistart 01 Soft Start (ATS01),
Specifications
Specifications
Nominal Load Voltage
480 V
Input Range Voltage (AC)
460-480 VAC
Max Current
30 A
Temperature (F)
14-104 °F
Bypass
Yes
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Altistart 22 Soft Start (ATS22),
Specifications
Specifications
Input Range Voltage (AC)
208-600 VAC
Max Current
65 A
Max HP 230/240V 3PH
25 hp
Max HP 460/480V 3PH
50 hp
Max HP 575/600V 3PH
60 hp
Temperature (F)
14-104 °F
Bypass
Yes
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Altistart 01 Soft Start (ATS01),
Specifications
Specifications
Nominal Load Voltage
480 V
Input Range Voltage (AC)
460-480 VAC
Max Current
110 A
Temperature (F)
14-104 °F
Bypass
Yes
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Altistart 01 Soft Start (ATS01),
Specifications
Specifications
Input Range Voltage (AC)
110-480 VAC
Max Current
60 A
Temperature (F)
14-104 °F
Bypass
Yes
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Altistart 01 Soft Start (ATS01),
Specifications
Specifications
Nominal Load Voltage
480 V
Input Range Voltage (AC)
460-480 VAC
Max Current
60 A
Temperature (F)
14-104 °F
Bypass
Yes
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Soft Starters
Manufacturer
Square D
Shopping Options
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved